ST
Grainger Choice Product
GRAINGER APPROVED

Tie Down Strap, 15 ftL x 1 inW, 400 lb Load Limit, Adjustment: Ratchet

  • Item # 2VKP3
  • My Part #
  • Mfr. Model # 2VKP3
  • Catalog Page # 1104
  • UNSPSC # 31162603
Tie Down Strap, 15 ftL x 1 inW, 400 lb Load Limit, Adjustment: Ratchet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cargo Control~Cargo Tie Downs


$26.75 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Tie-down strap features self-retracting tie-downs and a retractable spool that keeps straps from getting tangled or damaged. Ratchet straps have a shaft made of alloy steel plate that helps to prevent webbing from fraying. Includes 2 ratchets and a plastic holder for storage.

View More

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 15 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 400 lb
  • Breaking Strength 1,200 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Alloy Steel
  • Color Red
  • Cargo Tie Down End Type S-Hook
  • For Use With Bicycles, Boats, Motorcycles, Pickups and Trailers, Trucks
  • Includes EZ Release Ratchet Handle, Operating Instruction
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products