Check Availability
Steel Elbow, Black, For Use With Liquid Storage Tanks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW45
Mfr. Model # CM120-102
UNSPSC #24111803
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Elbow
Outside Length 3"
Outside Width 4"
Outside Height 2"
Material Steel
Color Black
For Use With Liquid Storage Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In