Check Availability
  • Float Valves
  • GRAINGER APPROVED 

    Pipe-Mount Float Valve, 1/4" NPT Rod Thread, Bronze

  • Item # 415F39
  • Mfr. Model # GHLB200-GR
Pipe-Mount Float Valve, 1/4" NPT Rod Thread, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 415F39
Mfr. Model # GHLB200-GR
UNSPSC #40141610
Shipping Weight 19.5 lbs
Country of Origin USA *
Item Float Valve
Mounting Pipe
Size 2"
Connection Type FNPT
Rod Thread 1/4" NPT
Rod Length 20"
Rod Material Stainless Steel
Body Material Bronze
Valve Flow - Pressure (1) 60 psi
Valve Flow - Flow (1) 175 gpm
Valve Flow - Pressure (2) 20 psi
Valve Flow - Flow (2) 58 gpm
Max. Pressure 75 psi
Max. Temp. 450 Degrees F
Features Heavy-Duty, Threaded Outlet, Sealed, Globe Body Design
Valve Material Bronze
Float Material Stainless Steel
Float Size 7"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov