Check Availability
  • Float Valves
  • GRAINGER APPROVED 

    Pipe-Mount Angle Float Valve with Threaded Outlet, 1/4" NPT Rod Thread, Bronze

  • Item # 52WY32
  • Mfr. Model # ACF200
Pipe-Mount Angle Float Valve with Threaded Outlet, 1/4" NPT Rod Thread, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This high-capacity GRAINGER APPROVED heavy duty float valve with threaded outlet is ideal for the reliable control of liquids in cooling towers, open tanks, reservoirs, or vats. The float can be set anywhere in a 360° circle around the valve body, plus the valve comes with an adjustable float arm that locks in place. Model is suitable for commercial and industrial use.
Show More Close
 

Technical Specifications

Item # 52WY32
Mfr. Model # ACF200
UNSPSC #40141610
Catalog Page 2910
Shipping Weight 15.94 lbs
Country of Origin USA *
Item Angle Float Valve with Threaded Outlet
Mounting Pipe
Size 2"
Connection Type NPT
Rod Thread 1/4" NPT
Rod Length 20"
Rod Material Brass
Body Material Bronze
Valve Flow - Pressure (1) 60 psi
Valve Flow - Flow (1) 175 gpm
Valve Flow - Pressure (2) 60 psi
Valve Flow - Flow (2) 175 gpm
Max. Pressure 75 psi
Max. Temp. 180 Degrees F
Valve Material Bronze
Float Material Copper
Float Size 8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov