Check Availability
  • Flared Tube Fittings
  • GRAINGER APPROVED 

    Male Connector, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK

  • Item # 5RKZ1
  • Mfr. Model # 5RKZ1
Male Connector, Flare x MNPT Connection Type, 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 5RKZ1
Mfr. Model # 5RKZ1
UNSPSC #40142613
Shipping Weight 0.62 lbs
Country of Origin Not Available *
Item Male Connector
Tube Fitting Material Brass
Tube Size 3/8"
Pipe Size - Pipe Fitting 1/4"
Flare Type Inverted
Flare Thread Size 5/8-18
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov