Check Availability
  • Bridge Reamers
  • GRAINGER APPROVED 

    Hex Nut Bridge Reamer, 1-5/16", High Speed Steel, Black Oxide

  • Item # 13H866
  • Mfr. Model # 13H866
Hex Nut Bridge Reamer,  1-5/16",  High Speed Steel,  Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The hex nut on the shank of these bridge reamers holds the reamer securely in place in tools that have a square drive, such as impact wrenches. Hex nut shank bridge reamers are suitable for applications where the reamer will be used in a power tool that is being operated at a high location and the operator wants to make sure the reamer won't come loose in the tool. Bridge reamers enlarge, debur, and finish holes in structural materials and have tapered flutes that ease the tool's entry into rough-cut or misaligned holes.

Bridge reamers are installed in a compatible power tool to enlarge, debur, and finish holes in structural materials to a specific size. The reamers have tapered flutes that ease the tool's entry into rough-cut or misaligned holes. Also called construction, alignment, and car reamers, they are designed for reaming difficult-to-machine materials such as iron and structural steel in metalworking applications where extreme precision is not required. Bridge reamers are commonly used to ream rivet holes in parts for automobiles, bridges, rail cars, ships, and pressure vessels.
Show More Close
 

Technical Specifications

Item # 13H866
Mfr. Model # 13H866
UNSPSC #23171610
Catalog Page 2259
Shipping Weight 3.5 lbs
Country of Origin China *
Item Bridge Reamer
Shank Type - Machining Hex Nut
Reamer Size 1-5/16"
Decimal Equivalent 1.3125
Measurement System Fractional Inch
Cutting Dia. Tolerance +0.008"/-0.0000"
Cutting Direction - Machining Right Hand
Flute Length 7-3/8"
Flute Type Spiral
Number of Flutes 5
Overall Length 10"
Shank Dia. 2"
Spiral Direction Left Hand
Material - Machining High Speed Steel
Finish - Machining Black Oxide
Chamfer Angle 60 Degrees
Size - Decimal 1-5/16" - 1.3125
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In