Check Availability
  • Hand Stamp Sets
  • GRAINGER APPROVED 

    Hand Stamp

  • Item # 20Y584
  • Mfr. Model # 20Y584
Hand Stamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Steel Hand Stamps
Use to permanently mark tools, components, locks, and various metals. Character and size are indicated on the thumb side. Impressions are Gothic letters. For handheld hammer-struck applications. Letter sets contain 27 stamps: A through Z and an ampersand
S55C Steel Plate
High-carbon steel construction for professional results and durability. Capable of imprinting metals up to a hardness of 58 to 60 Rockwell C.
Show More Close
 

Technical Specifications

Item # 20Y584
Mfr. Model # 20Y584
UNSPSC #27112306
Catalog Page 1934
Shipping Weight 1.75 lbs
Country of Origin Taiwan *
Item Hand Stamp
Shank Length 2-3/8"
Shank Size Square 5/16"
Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Case Material Plastic
Includes 27 Pieces A Thru Z and an Ampersand
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms