Check Availability
Gray Lid, 49-1/4" L x 23-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use this Bayhead® storage bin lid with No. 8X648 to safely contain items in the large-capacity bin.
Show More Close
 

Technical Specifications

Item # 9DWU4
Mfr. Model # BC4721 LID
UNSPSC #24112409
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Lid
Outside Length 49-1/4"
Outside Width 23-1/2"
Color Gray
For Use With Mfr. No. BC-4721
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.