Check Availability
  • Garden Hose Caps
  • GRAINGER APPROVED 

    Garden Hose Cap, Material Brass, For Hose I.D. 3/4"

  • Item # 20XP93
  • Mfr. Model # 707404-12
Garden Hose Cap,  Material Brass,  For Hose I.D. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Garden hose caps cover the ends of garden hoses or accessories to keep out dust, dirt, and other contaminants and protect threads from damage. These accessories have a female end that connects to the male end of the garden hose or accessory. They are typically used to protect garden hoses and prevent leaks while in storage or during transport.
Show More Close
 

Technical Specifications

Item # 20XP93
Mfr. Model # 707404-12
UNSPSC #40142607
Shipping Weight 0.04 lbs
Country of Origin China *
Item Garden Hose Cap
Material Brass
Thread Type GHT
For Hose I.D. 3/4"
Color Gold
Max. Working Pressure @ 70 F 500 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms