Check Availability
Fully Threaded Stud,  Steel,  Grade 8,  3/4"-16,  2 ft. Length,  PK 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464W25
Mfr. Model # 2035573
UNSPSC #31161618
Shipping Weight 0.342 lbs
Country of Origin China *
Item Fully Threaded Stud
System of Measurement Inch
Threaded Rod Material Steel
Threaded Rod Material Grade Grade 8
Threaded Rod Finish Plain
Thread Size 3/4"-16
Length 2 ft.
Thread Direction Right Hand
Threaded Rod Thread Type UNF
Meets/Exceeds ASME B18.31.3
Rockwell Hardness C39 Max
Thread Class 2A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms