Check Availability
  • Electrical Wall Plates
  • GRAINGER APPROVED 

    Duplex Receptacle Wall Plate, Ivory, Number of Gangs 1, Weather Resistant No

  • Item # 492P58
  • Mfr. Model # 62032
Duplex Receptacle Wall Plate,  Ivory,  Number of Gangs 1,  Weather Resistant No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 492P58
Mfr. Model # 62032
UNSPSC #39121704
Shipping Weight 0.06 lbs
Country of Origin China *
Item Duplex Receptacle Wall Plate
Finish Smooth
Material Plastic
Color Ivory
Number of Gangs 1
Size Standard
Tamper Resistant No
Weather Resistant No
Description/Special Features High Impact Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In