Check Availability
Cut Off Wheel Mandrel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Machined from stressproof steel. Screw head is slotted for fast, easy change. Design holds wheel flush and permits wheel to be held close to work area.
Show More Close
 

Technical Specifications

Item # 1F542
Mfr. Model # 1F542
UNSPSC #27112811
Catalog Page 2385
Shipping Weight 0.088 lbs
Country of Origin India *
Item Cut-off Wheel Mandrel Adapter
Fits Hole (In.) 3/8
Shank Dia. (In.) 1/4
Length (In.) 2-1/8
Max. Wheel Width (In.) 1/4
Washer O.D. (In.) 3/4
Includes Screws to Mount 3/8" Holes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In