Check Availability
  • Work Coveralls
  • GRAINGER APPROVED 

    Coverall, XL, 65% Polyester/35% Cotton, Twill, White, Unisex, Zipper

  • Item # 9U231
  • Mfr. Model # CT10WH LN 48
Coverall,  XL,  65% Polyester/35% Cotton, Twill,  White,  Unisex,  Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9U231
Mfr. Model # CT10WH LN 48
UNSPSC #46181503
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Item Coverall
Gender Unisex
Size XL
Inseam 34"
Color White
Fits Chest Size 48"
Insulated No
Material 65% Polyester/35% Cotton, Twill
Hammer Loop No
Number of Outside Pockets 7
Closure Type Zipper
Fabric Weight 7.25 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In