Check Availability
  • Work Coveralls
  • GRAINGER APPROVED 

    Coverall, L, 65% Polyester/35% Cotton, Twill, Postman Blue, Unisex, Zipper

  • Item # 9RVK2
  • Mfr. Model # CT10PB LN 44
Coverall,  L,  65% Polyester/35% Cotton, Twill,  Postman Blue,  Unisex,  Zipper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9RVK2
Mfr. Model # CT10PB LN 44
UNSPSC #46181503
Shipping Weight 1.95 lbs
Country of Origin Mexico *
Item Coverall
Gender Unisex
Size L
Inseam 34"
Color Postman Blue
Fits Chest Size 44"
Insulated No
Material 65% Polyester/35% Cotton, Twill
Hammer Loop No
Number of Outside Pockets 7
Closure Type Zipper
Fabric Weight 7.25 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In