Check Availability
  • Guardrails
  • GRAINGER APPROVED 

    Concrete Decking Guardrail Clamp, Steel, 45 in Length, 5 1/2 in Overall Height, Red

  • Item # 10K038
  • Mfr. Model # 10K038
Concrete Decking Guardrail Clamp,  Steel,  45 in Length,  5 1/2 in Overall Height,  Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This concrete decking guardrail clamp is tough steel construction for long life.

• Secures to a concrete slab (up to 36")
• Zinc coating helps resist corrosion
Show More Close
 

Technical Specifications

Item # 10K038
Mfr. Model # 10K038
UNSPSC #24101809
Catalog Page 1789
Shipping Weight 26.1 lbs
Country of Origin India *
Item Concrete Decking Guardrail Clamp
Mounting Type Portable
Length 45 in
Overall Height 5 1/2 in
Construction Steel
Color Red
Standards OSHA
For Use With 2 x 4 or 2 x 6 Wood Beams
Includes Backup Safety Cable
* This product's country of origin is subject to change

Compliance and Restrictions