This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Degreasers
  • GRAINGER APPROVED 

    Cleaner/Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 12 PK

  • Item # 3TXV6
  • Mfr. Model # 1002205/A00358
Cleaner/Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 12 PK

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3TXV6
Mfr. Model # 1002205/A00358
UNSPSC #47131821
Shipping Weight 19.1 lbs
Country of Origin Not Available *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.