Check Availability
  • Drain Components
  • GRAINGER APPROVED 

    Brass Screws For Face Plate, PK 100

  • Item # 444K31
  • Mfr. Model # 35267
Brass Screws For Face Plate,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444K31
Mfr. Model # 35267
UNSPSC #40141701
Shipping Weight 1.93 lbs
Country of Origin Taiwan *
Item Brass Screws For Face Plate
Pipe Dia. - Drains 1-1/2"
Material of Construction "304 Stainless Steel"
Color - Drains Silver
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov