Check Availability
  • Barricade Tapes
  • GRAINGER APPROVED 

    Barricade Tape, Red/White, 3-1/4" x 1000 ft., Danger Do Not Enter

  • Item # 21YH41
  • Mfr. Model # 15151
Barricade Tape, Red/White, 3-1/4" x 1000 ft., Danger Do Not Enter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tape features repeat wording to identify hazards and outline restricted areas.
Show More Close
 

Technical Specifications

Item # 21YH41
Mfr. Model # 15151
UNSPSC #46161507
Catalog Page 1907
Shipping Weight 4.1 lbs
Country of Origin China *
Item Barricade Tape
Legend Danger Do Not Enter
Color Red/White
Material Polyethylene
Roll Length 1000 ft.
Roll Width 3-1/4"
Thickness 3 mil
Legend Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In