Check Availability
Adapter, Wheel Arbor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Arbor adapters mount all types of wheels (cut-offs, cloth buffs, wire wheels, etc.).
Show More Close
 

Technical Specifications

Item # 1F452
Mfr. Model # 1F452
UNSPSC #27112811
Catalog Page 2385
Shipping Weight 0.11 lbs
Country of Origin India *
Item General Purpose Wheel Arbor
Fits Hole (In.) 1/4
Shank Dia. (In.) 1/4
Length (In.) 2-9/16
Max. Wheel Width (In.) 5/8
Washer O.D. (In.) 1
Includes Arbor, Hex Nut and Pair of Machined Steel Washer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In