Check Availability
  • Drop-In Sinks
  • GRAINGER APPROVED 

    33" x 22" x 6" Drop-In Sink with 21-1/2" x 15-1/2" Bowl Size

  • Item # 447P03
  • Mfr. Model # 86103
33" x 22" x 6" Drop-In Sink with 21-1/2" x 15-1/2" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 447P03
Mfr. Model # 86103
UNSPSC #30181504
Shipping Weight 12.3 lbs
Country of Origin USA *
Item Drop-In Sink
Body Material Stainless Steel
Gauge 20
Overall Length 33"
Overall Width 22"
Overall Height 6"
No. of Bowls 2
Bowl Size 21-1/2" x 15-1/2"
Bowl Depth 8"
ADA Compliant Yes
Drain Opening 3-1/2"
Finish Satin
Number of Holes 4
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Manufacturers Warranty Length 10 yr.
Standards CUPC
Compliance CUPC
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms