Check Availability
  • Thread Insert Kits
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, M12 x 1.75 Size, 18mm Length

  • Item # 5UUU4
  • Mfr. Model # 3520-12.00K
304 Stainless Steel Helical Thread Repair Kit, M12 x 1.75 Size, 18mm Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUU4
Mfr. Model # 3520-12.00K
UNSPSC #27112810
Catalog Page 2138
Shipping Weight 1.07 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size M12 x 1.75
Length 18mm
Thread Type Metric Coarse
Number of Pieces 10
Application For Metal
Includes Inserts (10) Each: M12x1.75x18mm, (1) Each: HSS STI Tap, Installation Tool, 12.4mm HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In