Check Availability
  • Thread Insert Kits
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 8-32 Size, 0.246" Length

  • Item # 5UUK9
  • Mfr. Model # 3532-8GK
304 Stainless Steel Helical Thread Repair Kit, 8-32 Size, 0.246" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUK9
Mfr. Model # 3532-8GK
UNSPSC #27112810
Catalog Page 2138
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 8-32
Length 0.246"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: 8-32x0.246", (1) Each: HSS STI Tap, Installation Tool, #17 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In