Check Availability
  • Thread Insert Kits
  • GRAINGER APPROVED 

    304 Stainless Steel Helical Thread Repair Kit, 3-48 Size, 0.149" Length

  • Item # 5UUK5
  • Mfr. Model # 3532-3GK
304 Stainless Steel Helical Thread Repair Kit, 3-48 Size, 0.149" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUK5
Mfr. Model # 3532-3GK
UNSPSC #27112810
Catalog Page 2138
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Helical Thread Repair Kit
Type With Drill Bit, Free Running
Material 304 Stainless Steel
Size 3-48
Length 0.149"
Thread Type UNC
Number of Pieces 20
Application For Metal
Includes Inserts (20) Each: 3-48x0.149", (1) Each HSS STI Tap, Installation Tool, #36 HSS Drill Bit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In