Check Availability
  • Stop and Waste Valves
  • GRAINGER APPROVED 

    3/4" CPVC CPVC Stop and Waste Valve

  • Item # 1CNR8
  • Mfr. Model # 105-324
3/4" CPVC CPVC Stop and Waste Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CNR8
Mfr. Model # 105-324
UNSPSC #40141609
Shipping Weight 0.18 lbs
Country of Origin China *
Item Stop and Waste Valve
Body Material CPVC
Connection Type CPVC
Pipe Size 3/4"
Top of Handle to Inlet Center 4.06"
Overall Length 2.5"
Max. Pressure 100 psi
Max. Temp. 180 Degrees F
Handle Material CPVC
Standards NSF Approved, ASTM 2846
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In