Check Availability
  • Drop-In Sinks
  • GRAINGER APPROVED 

    25" x 22" x 6" Drop-In Sink with 14" x 15-1/2" Bowl Size

  • Item # 447P02
  • Mfr. Model # 86101
25" x 22" x 6" Drop-In Sink with 14" x 15-1/2" Bowl Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 447P02
Mfr. Model # 86101
UNSPSC #30181504
Shipping Weight 7.475 lbs
Country of Origin USA *
Item Drop-In Sink
Body Material Stainless Steel
Gauge 22
Overall Length 25"
Overall Width 22"
Overall Height 6"
No. of Bowls 1
Bowl Size 14" x 15-1/2"
Bowl Depth 6"
ADA Compliant Yes
Drain Opening 3-1/2"
Finish Satin
Number of Holes 4
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Manufacturers Warranty Length 10 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms