Check Availability
  • Towel Bars
  • GRAINGER APPROVED 

    24"L Unfinished Plastic Towel Bar

  • Item # 444K91
  • Mfr. Model # 15198
24"L Unfinished Plastic Towel Bar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 444K91
Mfr. Model # 15198
UNSPSC #52171001
Shipping Weight 0.23 lbs
Country of Origin China *
Item Towel Bar
Finish Unfinished
Bar Length 24"
Overall Length 24"
Overall Height 3/4"
Overall Depth 3/4"
Material Plastic
Features Fits 5/8", 3/4" Towel Bar Brackets, Easily Cut to Fit
Includes Spring Loaded Adjustable End Cap
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms