Check Availability
14-Pole Phenolic Terminal Strip, 30 Amps, 600VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strip features heavy-duty, corrosion-resistant screws.
Show More Close
 

Technical Specifications

Item # 6ZEJ4
Mfr. Model # 6ZEJ4
UNSPSC #39121407
Catalog Page 395
Shipping Weight 0.45 lbs
Country of Origin China *
Item Terminal Strip
Amps 30
Min. Wire Size 22 AWG
Max. Wire Size 10 AWG
Center Spacing 9/16"
Voltage 600VAC
Number of Poles 14
Material Phenolic
Color Black
Temp. Range -40 Degrees to 302 Degrees F
Length 8.74"
Height 0.67"
Width 1.38"
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In