Check Availability
12-Pole Nylon 6/6 Barrier Strip, 20 Amps, 300VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This strip features heavy-duty, corrosion-resistant screws.
Show More Close
 

Technical Specifications

Item # 6YH99
Mfr. Model # 6YH99
UNSPSC #39121410
Catalog Page 395
Shipping Weight 0.1 lbs
Country of Origin China *
Item Barrier Strip
Amps 20
Min. Wire Size 22 AWG
Max. Wire Size 12 AWG
Center Spacing 5/16"
Voltage 300VAC
Number of Poles 12
Material Nylon 6/6
Color Natural
Temp. Range -22 Degrees to 221 Degrees F
Length 3.77"
Height 0.52"
Width 0.64"
Standards cRUus
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In