Check Availability
  • Sheet Metal Screws
  • GRAINGER APPROVED 

    #10 x 5/8" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK

  • Item # 1VU24
  • Mfr. Model # 1VU24
#10 x 5/8" Plain 18-8 Stainless Steel Tapping Sheet Metal Screw with Pan Head Type, 100 PK
Qty
  • Sale Price
    $11.72 / pkg. of 100
    Web Price $16.75
    Offer Ends 07/12/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VU24
Mfr. Model # 1VU24
UNSPSC #31161507
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Tapping Sheet Metal Screw
Head Type Pan
Material 18-8 Stainless Steel
Finish Plain
System of Measurement Inch
Size #10
Length 5/8"
Drive Type Slotted
Head Dia. 0.373"
Head Height 0.110"
Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In