Check Availability
  • Stop and Waste Valves
  • GRAINGER APPROVED 

    1/2" IPS Brass Stop and Waste Valve

  • Item # 30UN13
  • Mfr. Model # 105-103NL
1/2" IPS Brass Stop and Waste Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UN13
Mfr. Model # 105-103NL
UNSPSC #40141609
Shipping Weight 0.52 lbs
Country of Origin China *
Item Stop and Waste Valve
Body Material Brass
Connection Type IPS
Pipe Size 1/2"
Max. Pressure 125 psi
Handle Material Cast Iron
Standards NSF 61-G
Compliance ANSI B1.20.1, Low Lead
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms