Check Availability
  • Residential Furnace Accessories
  • GOODMAN 

    Flush-Mount Vent Kit, Direct, For Use With Direct Vent Furnace Side Wall Vent Kit

  • Item # 38GM57
  • Mfr. Model # 0170K00000S
Flush-Mount Vent Kit,  Direct,  For Use With Direct Vent Furnace Side Wall Vent Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. For use with 2" or 3" vent systems. The vent kit must terminate outside the structure and can be installed with the intake and exhaust pipes located side-by side or with one pipe above the other. Vent kit is not for use with single pipe (indirect vent) installations.
Show More Close
 

Technical Specifications

Item # 38GM57
Mfr. Model # 0170K00000S
UNSPSC #40101506
Catalog Page 3090
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Flush-Mount Vent Kit
Type Direct
Height (In.) 8
Width (In.) 12
Depth (In.) 2-3/4
For Use With Direct Vent Furnace Side Wall Vent Kit
Function This Vent Kit is Only to Be Used for Venting Category IV (Condensing) Furnaces, Do Not Use This Kit to Vent Category I, II, or III Furnaces, Do Not Apply to Non-Condensing Furnaces, Do Not Use for Roof Top Venting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.