Check Availability
  • Folding Knives
  • GERBER 

    Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade: Lockback

  • Item # 446G07
  • Mfr. Model # 31-003136
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade:  Lockback
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446G07
Mfr. Model # 31-003136
UNSPSC #27111504
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Folding Knife
Type Commuter
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point
Blade Length 3"
Length Open 7-13/64"
Closed Length 4-13/64"
Blade Material Stainless Steel
Handle Material Glass Filled Nylon
Handle Color Gray
One-Hand Operation Yes
Locking Blade Lockback
Belt Clip No
Sheath No
Features Lightweight
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

Alternate Search Terms