Check Availability
  • CPVC Pipe
  • GENOVA 

    Pipe, Pipe, Pipe Schedule SDR 11, Non-Threaded Pipe Connection Type, Pipe Size - Nominal 1"

  • Item # 470N71
  • Mfr. Model # 560010
Pipe,  Pipe,  Pipe Schedule SDR 11,  Non-Threaded Pipe Connection Type,  Pipe Size - Nominal 1"
Qty
  • Web Price
    $20.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use in lower pressure installations, this GENOVA pipe is suitable for use in outdoor, cold water pressure applications. Pipe can be used in deionized water lines, irrigation, swimming pool installations, underground residential sprinkler systems, and in water service.
Show More Close
 

Technical Specifications

Item # 470N71
Mfr. Model # 560010
UNSPSC #40142115
Catalog Page 2812
Shipping Weight 1.03 lbs
Country of Origin USA *
Item Pipe
Pipe Type Pipe
Pipe Schedule SDR 11
Pipe Connection Type Non-Threaded
Pipe Size - Nominal 1"
Overall Pipe Length 10 ft.
Material - Pipe CPVC
Color White
Max. Pressure 100 PSI @ 180 Degrees F
Max. Temp. 180 Degrees F
Standards ASTM D2846
* This product's country of origin is subject to change

Compliance and Restrictions