Check Availability
  • Push Button Enclosures
  • GE 

    Pushbutton Enclosure, 1, 3, 3R, 4, 4X, 12, 13 NEMA Rating, Number of Columns: 4

  • Item # 6CKC1
  • Mfr. Model # 080SP18
Pushbutton Enclosure, 1, 3, 3R, 4, 4X, 12, 13 NEMA Rating, Number of Columns: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install this push-button enclosure for use with a 22mm operator. Wall mountable. for use with C-2000.
Show More Close
 

Technical Specifications

Item # 6CKC1
Mfr. Model # 080SP18
UNSPSC #39121512
Shipping Weight 6.45 lbs
Country of Origin Italy *
Item Pushbutton Enclosure
Number of Columns 4
Number of Holes 18
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
Conduit Size PG36
Hole Size 22mm
Material Die-Cast Aluminum
Height 10.12"
Width 11.81"
Depth 3.94"
Color Gray
For Use With C-2000
Mounting Style Wall Mount
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms