Check Availability
  • Push Button Enclosures
  • GE 

    Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 4

  • Item # 6CKA1
  • Mfr. Model # 080HES43
Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install this push-button enclosure for use with a 22mm operator. Wall mountable. for use with C-2000.
Show More Close
 

Technical Specifications

Item # 6CKA1
Mfr. Model # 080HES43
UNSPSC #39121512
Shipping Weight 9.11 lbs
Country of Origin USA *
Item Pushbutton Enclosure
Number of Columns 4
Number of Holes 12
NEMA Rating 4X
Conduit Size No Conduit Entrance Holes Provided
Hole Size 22mm
Material 304 Stainless Steel
Height 10.50"
Width 9.25"
Depth 4.25"
Color Stainless Steel
For Use With C-2000
Mounting Style Wall Mount
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms