Check Availability
  • Push Button Enclosures
  • GE 

    Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 3

  • Item # 6CJZ7
  • Mfr. Model # 080HES32
Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install this push-button enclosure for use with a 22mm operator. Wall mountable. for use with C-2000.
Show More Close
 

Technical Specifications

Item # 6CJZ7
Mfr. Model # 080HES32
UNSPSC #39121512
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Pushbutton Enclosure
Number of Columns 3
Number of Holes 6
NEMA Rating 4X
Conduit Size No Conduit Entrance Holes Provided
Hole Size 22mm
Material 304 Stainless Steel
Height 8.25"
Width 6.50"
Depth 4.25"
Color Stainless Steel
For Use With C-2000
Mounting Style Wall Mount
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms