Check Availability
  • Push Button Enclosures
  • GE 

    Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 3

  • Item # 2HRW6
  • Mfr. Model # VM775-PBM9
Pushbutton Enclosure, 4X NEMA Rating, Number of Columns: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonmetallic Enclosures for 22mm Operators
• Temp. range: -40° to 280°F Rated IP66 NEMA rated 4X
To maintain 4X rating a UL NEMA 4X device must be used with the enclosure. Made of impact- and corrosion-resistant Valox® crystalline thermoplastic polyester. Molded internal bosses for back panel, component mounting, and DIN rails. Silicone gasket; no hinge. Cover and base meet with tongue-and-groove design for tight seal. Include nonmetallic cover screws.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 2HRW6
Mfr. Model # VM775-PBM9
UNSPSC #39121512
Catalog Page 248
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Pushbutton Enclosure
Number of Columns 3
Number of Holes 9
NEMA Rating 4X
Conduit Size No Conduit Entrance Holes Provided
Hole Size 22mm
Material Plastic
Height 6.65"
Width 6.65"
Depth 4.72"
Color Gray
Standards IP66 Rating, ULType 3, 3R, 4, 4X, 12 And 13
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In