Check Availability
  • General Purpose Linear Light Bulbs
  • GE LIGHTING 

    Linear LED Bulb, UL Type A, T8, Medium Bi-Pin (G13), 4000K Color Temperature, Lumens 2200 lm

  • Item # 48PY02
  • Mfr. Model # LED15ET8/G/4/840
Linear LED Bulb,  UL Type A,  T8,  Medium Bi-Pin (G13),  4000K Color Temperature,  Lumens 2200 lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plug-and-play (UL Type A) LED linear light bulbs can be installed in fluorescent lighting fixtures that are powered by ballasts. They avoid the expense of retrofitting lighting fixtures with LED drivers or wiring the bulbs into the building's power supply when switching lighting systems from fluorescent technology to LED technology. Users must verify that the light bulbs are compatible with the ballasts in the fixtures they will be installed in. LED linear bulbs use less energy and need to be changed less often than fluorescent linear bulbs.

General purpose linear light bulbs are straight, tube-shaped bulbs with bases on both ends. They are installed in a fixture that is typically mounted 10 to 40 ft. above the ground to provide area lighting or accent lighting in large spaces where the lights will be left on for eight hours or more each day, such as commercial office buildings, warehouses, and manufacturing floors.
Show More Close
 

Technical Specifications

Item # 48PY02
Mfr. Model # LED15ET8/G/4/840
UNSPSC #39112102
Catalog Page 481
Shipping Weight 0.65 lbs
Country of Origin China *
Item Linear LED Bulb
Bulb UL Type UL Type A
Nominal Length 4 ft
Overall Length 48"
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Light Appearance 4000 to 4999K, Cool White
Color Temperature 4000K
Light Technology LED
Watts 15W
Wattage Equivalency 28W/32W LFL
Lumens 2200 lm
Voltage Ballast Dependent
Shatter-Resistant No
Indoor/Outdoor Usage Indoor Only
Rated Life 70,000 hr.
Bulb Power Source Plug and Play
Bulb Primary Application General Purpose
Bulb Dia. 1 in
Rough Service No
Dimmable Yes
Color Rendering Index 80.0
Color Tuning No
Bulb Finish Frosted
Bulb Housing Glass
Bulb Minimum Starting Temperature -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
For Enclosed Fixtures Yes
Standards UL1598, UL Damp Rated, RoHS Compliant
Energy Star Compliant No
Bulb Designation LED/T8/15W/4000K
Bulb Manufacturers Warranty Length 5 yr.
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms