Check Availability
  • Guardrails
  • GARLOCK SAFETY SYSTEMS 

    Connecting Pin, Steel, 2 3/4 in Length, 2 3/4 in Overall Height, Silver

  • Item # 493M36
  • Mfr. Model # 155278
Connecting Pin,  Steel,  2 3/4 in Length,  2 3/4 in Overall Height,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 493M36
Mfr. Model # 155278
UNSPSC #24101809
Shipping Weight 0.15 lbs
Country of Origin China *
Item Connecting Pin
Mounting Type Permanent
Length 2 3/4 in
Overall Height 2 3/4 in
Construction Steel
Color Silver
For Use With Mfr. No. 155159, 155160, 407724, 407723
* This product's country of origin is subject to change

Compliance and Restrictions