Check Availability
  • Small Parts Storage
  • FLAMBEAU 

    Storage Box, Clear, 1-1/16"H x 2-7/8"L x 3-7/8"W, 1EA

  • Item # 19YZ88
  • Mfr. Model # 2020-2
Storage Box, Clear, 1-1/16"H x 2-7/8"L x 3-7/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19YZ88
Mfr. Model # 2020-2
UNSPSC #24112401
Shipping Weight 0.01 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 1-1/16"
Outside Length 2-7/8"
Outside Width 3-7/8"
Compartment Height 13/16"
Compartment Width 3-11/16"
Compartment Length 2-9/16"
Material Styrene Butadiene Methyl Methacrylate
Color Clear
Includes Clear Lid and Base with Open Interior
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In