Check Availability
Base,  Gray,  3-57/64" Height,  3-5/8" Width,  3-5/8" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M58
Mfr. Model # SLMBP-PNP-012-024GY
UNSPSC #39111706
Shipping Weight 0.5 lbs
Country of Origin Italy *
Item Base
Color Gray
Width 3-5/8"
Depth 3-5/8"
Height 3-57/64"
Features Compatible with Federal Signal PNP and NPN Series
Mounting Pipe
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Base Module
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In