Check Availability
24-1/2" x 2" x 72" Pivot Swing Aluminum Shower Door
Qty
  • Web Price
    $486.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 458N02
Mfr. Model # CVSW2572-CL-BN
UNSPSC #30181503
Shipping Weight 48.0 lbs
Country of Origin China *
Item Shower Door
Type Pivot Swing
Size (In.) 24-1/2 x 72
Height (In.) 72
Width (In.) 24-1/2
Depth (In.) 2
Material of Construction Aluminum
Mounting Type Wall
Includes 1/4" Tempered Clear Glass
Color Gray
Finish Brushed Nickel
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov