Check Availability
  • Paint Additives
  • FLOROCK 

    Navy Decorative Quartz Blend, Silica Base Type, Size: 50 lb

  • Item # 19NZ62
  • Mfr. Model # GL-NAVY-10-2-BC
Navy Decorative Quartz Blend, Silica Base Type, Size: 50 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19NZ62
Mfr. Model # GL-NAVY-10-2-BC
UNSPSC #31211605
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Decorative Quartz Blend
Size 50 lb
Base Type Silica
Color Navy
Coverage 100 sq ft
Exposure Interior or Exterior
Application Method Apply By Broadcasting Heavily Directly Onto The Surface of Wet Coating, Allow to Cure, Vacuum Off Excess and Apply Clear Topcoat Encapsulating The Decorative Quartz
For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.