Check Availability
  • Floor Coatings
  • FLOROCK 

    Ground Silica SL, White, 50 lb.

  • Item # 19NZ17
  • Mfr. Model # 1-44BG
Ground Silica SL, White, 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19NZ17
Mfr. Model # 1-44BG
UNSPSC #31211504
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Ground Silica SL
Base Type Silica
Size 50 lb.
Color White
Application Method Trowel
Exposure Conditions Mild to Moderate
Features Can Be Used with Florock Epoxy Floor Resins for Thickening to A Paste or Mortar for Filling Holes, Cracks, Applying On Walls, Patching, or Creating Self-Leveling Properties
For Use With Mfr. No. U0-144KT, M0-076CN/U0-144CN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.