Check Availability
  • Paint Colorants
  • FLOROCK 

    Epoxy Colorant,White,1 qt.

  • Item # 19NZ04
  • Mfr. Model # M1-067QT
Epoxy Colorant,White,1 qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19NZ04
Mfr. Model # M1-067QT
UNSPSC #12171702
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Epoxy Colorant
Color Family Whites
Color White
Size 1 qt.
Application Method Add Approx. 1/2 to 1 qt. of Epoxy Colorant Per Gallon of Florock Epoxy A and B Mixture Combined, More or Less Colorant May Be Used for Lighter or Darker Colors
For Use With Mfr. No. U0-144KT, M0-076CN/U0-144CN, U0-161KT, M0-091CN/U0-161CN, U0-173KT, M1-086CN/U0-173CN, U0-141KT, M0-090CN/U0-141CN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.