Check Availability
  • Water Dispensers
  • FLOJET 

    Wall Bottled Water Dispensing Pump for Cold, Hot Water

  • Item # 48GP65
  • Mfr. Model # BW5000-000G
Wall Bottled Water Dispensing Pump for Cold, Hot Water
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48GP65
Mfr. Model # BW5000-000G
UNSPSC #48101711
Shipping Weight 9.2 lbs
Country of Origin China *
Item Bottled Water Dispensing Pump
Water Dispenser Product Group Bottled Water Dispensing Pump
Inline / Bottle Bottle Pump
Dispenser Design Wall
Dispensing Temp. Cold, Hot
Dispenser Color White
Filter Indicator Light No
Overflow Reservoir Capacity No Reservoir
Voltage 120VAC
Amps AC 0.05
Connection Quick Disconnect Ports
Construction Plastic
Reservoir NA
Height (In.) 2-3/4
Width (In.) 5-1/4
Depth (In.) 7-5/8
Compliance UL Certified, NSF
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Mexico .