Check Availability
  • Hand Snips, Shears & Scissors
  • FISKARS 

    Scissors, Multipurpose, Mid-Handle, Ambidextrous, Stainless Steel, Length of Cut: 2"

  • Item # 39DT67
  • Mfr. Model # 190500-1001
Scissors, Multipurpose, Mid-Handle, Ambidextrous, Stainless Steel, Length of Cut: 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DT67
Mfr. Model # 190500-1001
UNSPSC #44121618
Shipping Weight 0.15 lbs
Country of Origin China *
Primary Application Multipurpose
Item Scissors
Left/Right Hand Ambidextrous
Handle Style Mid-Handle
Overall Length 6"
Length of Cut 2"
Blade Material Stainless Steel
Tip Shape Sharp
Cutting Edge Knife
Adjustable No
Handle Design Curved
Handle Material Plastic
Handle Color Orange/Gray
Features Soft Grip
Application Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In