Check Availability
Self-Retracting Lifeline
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mounted self-retracting lifelines (SRLs) are typically longer than personal SRLs, which allows workers to move farther away from the anchor point. They also tend to be heavier than personal SRLs and are generally left mounted in place on the anchor point. Some mounted SRLs come with a tag line that helps workers reach the SRL from the ground.

Self-retracting lifelines, or SRLs, connect a worker's full-body safety harness to an anchor point on a building or structure to stop the worker from free-falling and help prevent injuries in the event of a fall. They attach to a D-ring on the safety harness and extend and retract as the worker moves, allowing him or her to move freely. If the worker starts to fall, the SRL will brake suddenly to stop the fall and absorb its energy. SRLs allow the worker to move farther away from the anchor point than would be possible with a shock-absorbing lanyard. SRLs typically stop a fall within 2 to 4 ft. and require less fall clearance than shock-absorbing lanyards. Self-retracting lifelines are commonly used by people working at heights in the construction, manufacturing, welding, utilities, transportation, and oil and gas industries.
Show More Close
 

Technical Specifications

Item # 19F364
Mfr. Model # G7276BWR
UNSPSC #46182301
Shipping Weight 6.8 lbs
Country of Origin Taiwan *
Item Self-Retracting Lifeline
Anchorage End Connection Steel Carabiner
Anchorage End Connection Material Steel
Anchorage End Connection Type Carabiner
Anchoring Location Overhead Only
ANSI SRL Class Class B
ANSI SRL Type SRL
Brand and Series FallTech Contractor
Color Blue
Harness Connection Aluminum Carabiner
Harness End Connection Carabiner
Harness End Connection Material Aluminum
Lifeline Length 20 ft.
Lifeline Material HPPE Webbing
Lifeline Width 3/4"
Minimum Weight Capacity 130 lb.
Number of Legs 1
Replaceable Lifeline No
RFID Equipped No
Sealed No
SRL Housing Material Polycarbonate
SRL Item Self-Retracting Lifeline
Visual Load Indicator Yes
Weight Capacity 310 lb.
Standards ANSI Z359.14-2012, OSHA1926.502
Fall Protection Subhead HPPE Webbing Lifeline
* This product's country of origin is subject to change

Welcome Sign In