Check Availability
Full Body Harness for Hot Work
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hot work safety harnesses for general industry have a single D-ring on the back that connects to a self-retracting lifeline or a shock-absorbing lanyard that is attached to a secure anchor point.

Safety harnesses for hot work are made from materials that resist damage from flames and sparks that would fray, melt, or burn standard safety harnesses. They are typically worn by workers who are welding, grinding, or performing other hot work at heights. Safety harnesses help reduce the risk of injury if the wearer falls, and they distribute the force of the fall across the wearer's body when the fall is arrested. These full-body harnesses are secured around the shoulders, torso, and upper thighs. They have one D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to an anchor point on a building or structure. The position of the D-ring reduces strain on the body and keeps the wearer upright during and after a fall. Some safety harnesses have additional D-rings on the hips or chest that allow them to be used for positioning or climbing.
Show More Close
 

Technical Specifications

Item # 20UM44
Mfr. Model # G7037XL
UNSPSC #46182306
Shipping Weight 3.44 lbs
Country of Origin USA *
Item Full Body Harness for Hot Work
Harness Style Vest
D-Ring Locations Back
With Belt No
Includes Padding No
Padding Location No Padding
Weight Capacity 425 lb.
Harness D-Ring Material Steel
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Brand and Series FallTech WeldTech
Torso Adjustment Friction
Hardware Material Steel
Harness Sizing XL
Webbing Materials Nomex(R)
RFID Equipped No
Harness Color Black
Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Features 2 lanyard keepers
Harness Size XL
Webbing Coating Uncoated
Webbing Material Nomex(R)
Color and Size Black - XL
Harness Application General Industry
* This product's country of origin is subject to change

Welcome Sign In