Check Availability
  • Safety Harnesses
  • FALLTECH 

    Full Body Harness

  • Item # 49CD53
  • Mfr. Model # G7081BL
Full Body Harness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety harnesses for positioning have one D-ring on the upper back, two or more D-rings on the hip straps, and a body belt. The hip D-rings and body belt connect to positioning and restraint lanyards that help keep the wearer positioned correctly near his or her work while working at heights. This keeps the wearer's hands free to do work and reduces the energy it takes to stay in place while working. The D-ring on the upper back attaches to a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point. These safety harnesses are often used for construction applications such as foundation-building and rebar work.

Safety harnesses are devices worn by people who are working at heights to help reduce the risk of injury if they fall. The harness distributes the force of the fall across the wearer's body when the fall is arrested. These fall-protection harnesses are secured around the shoulders, torso, and upper thighs. They have a single D-ring or web loop on the upper back (dorsal) for attaching a self-retracting lifeline or shock-absorbing lanyard that connects to a secure anchor point on a building or structure. The position of the D-ring reduces strain on the wearer's body and keeps the wearer upright in the harness during and after a fall. Some safety harnesses have additional D-rings on the shoulders, hips, or chest that allow them to be used for positioning, ladder climbing, and raising or lowering workers into confined spaces.
Show More Close
 

Technical Specifications

Item # 49CD53
Mfr. Model # G7081BL
UNSPSC #46182306
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Full Body Harness
Harness Style Vest
D-Ring Locations Back, Hips
With Belt Yes
Includes Padding Yes
Padding Location Back, Leg, Shoulder
Weight Capacity 425 lb
Harness D-Ring Material Aluminum
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Brand and Series FallTech ComforTech(R)
Torso Adjustment Cam
Hardware Material Aluminum
Harness Sizing L
Webbing Materials Polyester
RFID Equipped No
Harness Color Brown/Gold
Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Features Premium breathable padded shoulder yoke with polymer GEL endoskeleton Exclusive Aluminum Alloy CamLock torso adjusters
Harness Size L
Webbing Coating Uncoated
Webbing Material Polyester
Color and Size Brown/Gold - L
Harness Application Positioning
* This product's country of origin is subject to change